Shop All Window Replacement Screens
Phifer
Vinylcoated Polyester Exterior Shading Fabric, Blocks 90 Heat, 36x100', Beige, One Roll
Mfr # 3008483
Zoro # G208135396
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 36 in.
- Length 100 ft.
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3008483
- Zoro # G208135396
- UPC # 47888457779
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 36 in. |
Length | 100 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Beige |
Description
Phifer SunTex 90 is a heavyduty exterior shading fabric that blocks up to 90 of the sun's heat and glare SunTex is ideal for use as a shading fabric on windows, doors and porches SunTex 90 provides insect protection and is easily cleaned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Satin Chrome Mortise Entry Lever Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML03D)
- WRS 27" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 26-5 (01-30026-5)
- MIDWEST FASTENER 1-1/2" x 1-1/4" Solid Brass Ornamental Hinges 3PK (37143)
- MASTER LOCK ULOCK 6-1/8""W 8""CLEARNCE (8170D)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 60 x 100', Charcoal, 20x30 Mesh, One Roll (3003864)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 72 x 50', Black, 18x22 Mesh, One Roll (3034617)
- PHIFER Fiberglass Improved Visibility Insect Screening, 42 x 100', Black, 18x18 Mesh, One Roll (3044524)
- PHIFER Fiberglass Pool Patio Screening, 60 x 25', Charcoal, 18x14 Mesh, One Roll (3003397)
- PHIFER Aluminum Screening for Tiny Insects, 60 x 100', Black, 24x22 Mesh, One Roll (3036761)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 96 x 100', Charcoal, 20x30 Mesh, One Roll (3015149)
- ADFORS SCREEN 24""X7' BRIGHT (FCS9219-M)
- Phifer Window Replacement Screens