Shop All Window Replacement Screens
Phifer
Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 72x100', Gray, One Roll
Mfr # 3004027
Zoro # G708135254
product price: $412.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$412.99
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 72 in.
- Length 100 ft.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3004027
- Zoro # G708135254
- UPC # 47888179473
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 72 in. |
Length | 100 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Gray |
Description
Phifer SunTex 80 is a heavyduty exterior shading fabric that blocks up to 80 of the sun's heat and glare SunTex is ideal for use as a shading fabric on windows, doors and porches SunTex 80 provides insect protection and is easily cleaned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY 28 Replacement Knob Jet Black (28-K-JB)
- PERFECTPATIO 36--PPK2 2 Pack 1.75 in. BiFold Door Knob (PE932133)
- RENIN Renin 48 in. x 80 1/2 in. Lace Multi-X Design Mirror Bypass Door (EU3265PWCLE048080)
- RAYMOND Compression Spring, Medium Duty, PK6 (020050000)
- PHIFER Phifer 3000043 Screen HDPK BR-AL; Aluminum - 36 in. x 84 ft. (3000043)
- PHIFER Wire 48 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043879)
- PHIFER Bright Bronze Insect Screening, 24 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001818)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 48 x 100', Black, 18x22 Mesh, One Roll (3034608)
- PHIFER Fiberglass Vent Insect Screening, 6 x 100', Charcoal (3003174)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 36 x 100', Black, 18x22 Mesh, One Roll (3034607)
- PHIFER Fiberglass Improved Visibility Insect Screening, 24 x 100', Black, 18x18 Mesh, One Roll (3044519)
- Phifer Window Replacement Screens