Shop All Window Replacement Screens
Phifer
Vinylcoated Fiberglass Sun Contol Insect Screening, 72 x 100', Charcoal, 20x30 Mesh, One Roll
Mfr # 3003865
Zoro # G908135351
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Width 72 in.
- Length 100 ft.
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3003865
- Zoro # G908135351
- UPC # 47888122707
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 72 in. |
Length | 100 ft. |
Details
Screen Material | Fiberglass |
Color | Charcoal |
Description
Phifer Solar Insect Screening offers the ultimate in sun shading and insect protection This insect screen blocks up to 65 of the heat and glare from the sun Solar Insect screen improves daytime privacy and offers good outward visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brace, Corner, 3 In (4PB63)
- LUCKY LINE Economy Spring Snap, L 1 3/4 In, PK10 (4FCU4)
- PALMETTO PACKING Packing Seal, 3/8 Sq. In., 25 ft (1575)
- PAWLING Corner Guard, Textured, Champagne, 1-1/2"W X 48"H (CGUP-12-4-313)
- PHIFER Fiberglass Vent Insect Screening, 36 x 100', Charcoal, One Roll (3003184)
- PHIFER Polyester Improved Visibility Insect Screening, 48 x 25', Black, 18x18 Mesh, One Roll (3040343)
- PHIFER Fiberglass NoSeeUm Insect Screening, 96 x 25', Charcoal, 20x20 Mesh, One Roll (3040410)
- PHIFER Fiberglass Improved Visibility Insect Screening, 30 x 100', Black, 18x18 Mesh, One Roll (3044520)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x25', Black, One Roll (3030803)
- PHIFER Phifer 3000043 Screen HDPK BR-AL; Aluminum - 36 in. x 84 ft. (3000043)
- PHIFER Polyester Improved Visibility Insect Screening, 30 x 50', Black, 18x18 Mesh, One Roll (3040334)
- Phifer Window Replacement Screens