Shop All Window Replacement Screens
Phifer
Vinylcoated Fiberglass Sun Contol Insect Screening, 60 x 100', Charcoal, 20x30 Mesh, One Roll
Mfr # 3003864
Zoro # G608135361
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Width 60 in.
- Length 100 ft.
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3003864
- Zoro # G608135361
- UPC # 47888122691
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 60 in. |
Length | 100 ft. |
Details
Screen Material | Fiberglass |
Color | Charcoal |
Description
Phifer Solar Insect Screening offers the ultimate in sun shading and insect protection This insect screen blocks up to 65 of the heat and glare from the sun Solar Insect screen improves daytime privacy and offers good outward visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Dome Door Stop, 1"H x 1-3/4"W (FS436 US26D)
- S & W Leveling Mount, Swivel Stud, M12, 4 in Base (BMNYLB46-EL)
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Brass (5821BR)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Tuscan Bronze (DB2405TB)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 48 x 50', Black, 18x22 Mesh, One Roll (3034615)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 36 x 25', Black, 17x8 Mesh, One Roll (3025887)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 30 x 50', Black, 17x8 Mesh, One Roll (3004132)
- PHIFER Aluminum Vent Insect Screening, 12 x 100', Charcoal (3001611)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 72x100', Stucco, One Roll (3004080)
- PHIFER Bright Bronze Insect Screening, 42 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001821)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 36 x 25', Black, 18x18 Mesh, One Roll (3021496)
- Phifer Window Replacement Screens