Shop All Window Replacement Screens
Phifer
Vinylcoated Fiberglass Sun Contol Insect Screening, 36 x 100', Charcoal, 20x30 Mesh, One Roll
Mfr # 3003862
Zoro # G808135345
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Width 36 in.
- Length 100 ft.
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3003862
- Zoro # G808135345
- UPC # 47888106134
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 36 in. |
Length | 100 ft. |
Details
Screen Material | Fiberglass |
Color | Charcoal |
Description
Phifer Solar Insect Screening offers the ultimate in sun shading and insect protection This insect screen blocks up to 65 of the heat and glare from the sun Solar Insect screen improves daytime privacy and offers good outward visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Bright Bronze Insect Screening, 72 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3033393)
- ZIPWALL T-Clip, For FoamRail (TC1N)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF544-003)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1095)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 90 Heat, 72x100', Stucco, One Roll (3004183)
- PHIFER Aluminum Screening for Tiny Insects, 48 x 100', Black, 24x22 Mesh, One Roll (3036760)
- PHIFER Bright Bronze Insect Screening, 30 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001819)
- PHIFER 30 in. x 100 ft. Insect Screen Cloth, Gray (5030147)
- PHIFER Phifer 3003641 36 x 84 in. Charcoal Sunscreen (139169)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x25', Black, One Roll (3030803)
- PHIFER Polyester Improved Visibility Insect Screening, 30 x 50', Black, 18x18 Mesh, One Roll (3040334)
- Phifer Window Replacement Screens