Shop All Window Replacement Screens
Phifer
Vinylcoated Fiberglass Exterior Sun Control Screening, 84 x 100', Silver Gray, 57x16 Mesh, One Roll
Mfr # 3003586
Zoro # G308135265
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Width 84 in.
- Length 100 ft.
- Color Silver Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3003586
- Zoro # G308135265
- UPC # 47888054268
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 84 in. |
Length | 100 ft. |
Details
Screen Material | Fiberglass |
Color | Silver Gray |
Description
Phifer SunScreen is an affordable shading fabric that also provides insect protection SunScreen reduces solar heat gain in the summer and heat loss in the winter SunScreen easily installs in any window or door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C07200551000M (C07200551000M)
- SDC 1562 X ITCM 1224 SHEAR LOCK (SDC-1562ITCM)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CG)
- MIDWEST FASTENER 90° x 15/16 x 1 Clear Plastic Angle Braces 4PK (39446)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 48 x 50', Black, 18x22 Mesh, One Roll (3034615)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 96 x 50', Black, 18x22 Mesh, One Roll (3034619)
- PHIFER Fiberglass Vent Insect Screening, 6 x 100', Charcoal (3003174)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 30 x 50', Black, 17x8 Mesh, One Roll (3004132)
- PHIFER Bright Bronze Insect Screening, 60 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001823)
- PHIFER Fiberglass Insect Screening Charcoal 84X100' (3002528)
- PHIFER Fiberglass Improved Visibility Insect Screening, 42 x 100', Black, 18x18 Mesh, One Roll (3044524)
- Phifer Window Replacement Screens