Shop All Window Replacement Screens
Phifer
Vinylcoated Fiberglass Exterior Sun Control Screening, 48 x 100', Charcoal, 57x16 Mesh, One Roll
Mfr # 3003612
Zoro # G608135293
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Width 48 in.
- Length 100 ft.
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3003612
- Zoro # G608135293
- UPC # 47888055234
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 48 in. |
Length | 100 ft. |
Details
Screen Material | Fiberglass |
Color | Charcoal |
Description
Phifer SunScreen is an affordable shading fabric that also provides insect protection SunScreen reduces solar heat gain in the summer and heat loss in the winter SunScreen easily installs in any window or door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Door Lever Lock Set Set of 6, Keyed Alike, Polished Brass, 6PK (LEV01X-6)
- EMTEK Flat Black Pull 86456US19 (86456US19)
- OLYMPUS 300SD - Sliding Door Plunger Lock - N Series National - 26D - Satin Chrome KD (OLY-300SD-26D78-KD)
- EBERHARD MANUFACTURING CO Striker Stud, Torx Head (EMC 2T-400-52 ZN)
- PHIFER Polyester Improved Visibility Insect Screening, 48 x 25', Black, 18x18 Mesh, One Roll (3040343)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 48 x 50', Black, 18x22 Mesh, One Roll (3034615)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 60 x 25', Black, 17x8 Mesh, One Roll (3025889)
- PHIFER Fiberglass Pool Patio Screening, 72 x 25', Charcoal, 18x14 Mesh, One Roll (3003398)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 72x100', Brown, One Roll (3004067)
- PHIFER Fiberglass Vent Insect Screening, 12 x 100', Charcoal (3003176)
- ADFORS CCL 2020 Mesh, 72" x 100FT (FCS8505-M)
- Phifer Window Replacement Screens