Shop All Window Replacement Screens
Phifer
Stainless Steel Improved Visibility Insect Screening, 48 x 50', Black, 18x18 Mesh, One Roll
Mfr # 3021499
Zoro # G908135320
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Stainless Steel
- Width 48 in.
- Length 50 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3021499
- Zoro # G908135320
- UPC # 47888687541
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 48 in. |
Length | 50 ft. |
Details
Screen Material | Stainless Steel |
Color | Black |
Description
Phifer SeeVue insect screen is woven from fine black stainless steel wire which greatly improves visibility and strength This screen offers superior airflow and insect protection SeeVue is practically invisible providing excellent curb appeal
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS .375in X 5in X .125in Black Handle Grip, Vinyl Foam (100050)
- NATIONAL HARDWARE HINGE WHITE RC 3PK 3.5"" (N830-337)
- OMNIA Pull Handle, 1/16" Proj., SS, Satin SS, Threaded Holes (7506/100 US32D)
- MSI Xl Cyrus Sandino 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0129)
- PHIFER Fiberglass Pool Patio Screening, 60 x 25', Charcoal, 18x14 Mesh, One Roll (3003397)
- PHIFER Fiberglass Improved Visibility Insect Screening, 24 x 100', Black, 18x18 Mesh, One Roll (3044519)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 96 x 100', Black, 18x22 Mesh, One Roll (3034612)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 48 x 25', Black, 17x13 Mesh, One Roll (3030320)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 72 x 100', Charcoal, 20x30 Mesh, One Roll (3003865)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 72x100', Stucco, One Roll (3004080)
- ADFORS CHARCOAL P3 POOL AND PATIO PLUS, 36" x 1 (FCS10799-M)
- Phifer Window Replacement Screens