Shop All Window Replacement Screens
Phifer
Stainless Steel Improved Visibility Insect Screening, 36 x 25', Black, 18x18 Mesh, One Roll
Mfr # 3021496
Zoro # G108135311
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Stainless Steel
- Width 36 in.
- Length 25 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3021496
- Zoro # G108135311
- UPC # 47888687510
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 36 in. |
Length | 25 ft. |
Details
Screen Material | Stainless Steel |
Color | Black |
Description
Phifer SeeVue insect screen is woven from fine black stainless steel wire which greatly improves visibility and strength This screen offers superior airflow and insect protection SeeVue is practically invisible providing excellent curb appeal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Offset Pull E Mount Satin SS10" CTC 1" Diameter 90 Degree (1191E-3-4.630)
- KABA Kaba: Simplex 6200 Series Mechanical Pushbutton Lock (KABA-62046041)
- MARKS USA Grade 2 Cylindrical Lock, L-Privacy, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (175L-26D-2-3/8)
- STOCKCAP TAPERED PLUG-T-90-LDPE-RED, 1000PK (069733)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 48x100', Gray, One Roll (3004025)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 36 x 50', Black, 18x18 Mesh, One Roll (3021497)
- PHIFER Fiberglass NoSeeUm Insect Screening, 96 x 25', Charcoal, 20x20 Mesh, One Roll (3040410)
- PHIFER Fiberglass Improved Visibility Insect Screening, 96 x 100', Black, 18x18 Mesh, One Roll (3044529)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 90 Heat, 60x100', Brown, One Roll (3004175)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 84 x 100', Charcoal, 57x16 Mesh, One Roll (3003615)
- PHIFER Polyester Improved Visibility Insect Screening, 48 x 25', Black, 18x18 Mesh, One Roll (3040343)
- Phifer Window Replacement Screens