Shop All Window Replacement Screens
This Product is Discontinued
Phifer
Screen, Vinyl Coated Fiberglass, 60" W (Discontinued)
Mfr # 3001968
Zoro # G3787487
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screen Material Vinyl Coated Fiberglass
- Mesh Size 42 x 25
- Width 60 in
- Length 100 ft
- Wire Dia. 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3001968
- Zoro # G3787487
- UPC # 047888438716
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Mesh Size | 42 x 25 |
Width | 60 in |
Length | 100 ft |
Wire Dia. | 0.014 in |
Mesh Size Range | Medium |
Details
Item | Door and Window Screen |
Screen Material | Vinyl Coated Fiberglass |
Color | Charcoal |
Description
Door and Window Screen, Screen Material Vinyl Coated Fiberglass, Width 60 in, Length 100 ft, Wire Dia. 0.014 in, Charcoal, Mesh Size 42 x 25, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.