Shop All Window Replacement Screens
Phifer
Screen, Copper/Zinc, 72" W
Mfr # 3033420
Zoro # G3787371
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Copper/Zinc
- Mesh Size 18 x 14
- Width 72 in
- Length 50 ft
- Wire Dia. 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3033420
- Zoro # G3787371
- UPC # 047888779017
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Mesh Size | 18 x 14 |
Width | 72 in |
Length | 50 ft |
Wire Dia. | 0.01 in |
Mesh Size Range | Medium |
Details
Item | Door and Window Screen |
Screen Material | Copper/Zinc |
Color | Bronze |
Description
Door and Window Screen, Screen Material Copper/Zinc, Width 72 in, Length 50 ft, Wire Dia. 0.01 in, Bronze, Mesh Size 18 x 14, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Adjustre Wall Stop & Holder Satin Chrome (1283-4S.626)
- HES HES 8000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (8000C 630)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 30 H Cabinets wBB Soft Close (448-BBSCWC-9C)
- PRIME-LINE Drawer and Cabinet Lock, 7/8 in., Diecast, Stainless Steel, 9/16 in (U 9943KA)
- PHIFER Polyester Improved Visibility Insect Screening, 36 x 25', Black, 18x18 Mesh, One Roll (3040342)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 48 x 25', Black, 17x13 Mesh, One Roll (3030320)
- PHIFER Bright Bronze Insect Screening, 30 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001819)
- PHIFER Fiberglass Pool Patio Screening, 60 x 25', Charcoal, 18x14 Mesh, One Roll (3003397)
- PHIFER Bright Bronze Insect Screening, 42 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001821)
- PHIFER Polyester Improved Visibility Insect Screening, 60 x 25', Black, 18x18 Mesh, One Roll (3040344)
- PHIFER WIRE 32 in. W X 7 ft. L Aluminum Insect Screen Cloth (3001751)
- Phifer Window Replacement Screens