Shop All Window Replacement Screens
Phifer
Polyester Improved Visibility Insect Screening, 96 x 50', Black, 18x18 Mesh, One Roll
Mfr # 3040339
Zoro # G708135339
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 96 in.
- Length 50 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3040339
- Zoro # G708135339
- UPC # 47888832972
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 96 in. |
Length | 50 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Black |
Description
Phifer UltraVue2 insect screen is an excellent visibility eVis insect screen The Water Shed Technology coating preserves your viewing clarity by shedding rain water and resisting dirt and grime UltraVue2 has improved durability and toughness Superior openness provides increased airflow and more optical clarity for a crisper outward view
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ND10S RHO 619 (ND10S RHO 619)
- X1 TOOLS R-236 Square O-Ring ID: 3 1/4, CS 1/8, OD 3 1/2 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R236x1)
- DANCO O'Ring 11/16X13/16X1/16 (35784W)
- RICHELIEU 5 in 127 mm FlipDown Door Stop, Brushed Nickel (68NBV)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 36 x 100', Black, 18x22 Mesh, One Roll (3034607)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 90 Heat, 60x100', Brown, One Roll (3004175)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 96 x 50', Black, 18x22 Mesh, One Roll (3034619)
- PHIFER Fiberglass Vent Insect Screening, 6 x 100', Charcoal (3003174)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 60 x 25', Black, 17x8 Mesh, One Roll (3025889)
- PHIFER Vinylcoated Fiberglass Sun Control Fabric, Blocks 90 Heat, 48 x 25', Charcoal, One Roll (3021117)
- PHIFER WIRE 36 in. W X 100 ft. L Charcoal Fiberglass Screen Cloth (3003379)
- Phifer Window Replacement Screens