Shop All Window Replacement Screens
Phifer
Polyester Improved Visibility Insect Screening, 72 x 25', Black, 18x18 Mesh, One Roll
Mfr # 3040345
Zoro # G908135283
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 72 in.
- Length 25 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3040345
- Zoro # G908135283
- UPC # 47888833030
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 72 in. |
Length | 25 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Black |
Description
Phifer UltraVue2 insect screen is an excellent visibility eVis insect screen The Water Shed Technology coating preserves your viewing clarity by shedding rain water and resisting dirt and grime UltraVue2 has improved durability and toughness Superior openness provides increased airflow and more optical clarity for a crisper outward view
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK50 (U38871.009.0075)
- RENIN 72 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY0120BWCLE072080)
- GENESIS Gs08-0800Pe10-080 Gas Spring (GSS 4219WE)
- EMTEK Oil Rubbed Bronze Backplate 86435US10B (86435US10B)
- PHIFER Polyester Improved Visibility Insect Screening, 30 x 50', Black, 18x18 Mesh, One Roll (3040334)
- PHIFER Bright Bronze Insect Screening, 30 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001819)
- PHIFER Wire 48 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043879)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 96 x 100', Charcoal, 20x30 Mesh, One Roll (3015149)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 108 x 100', Black, 18x22 Mesh, One Roll (3034613)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 60 x 50', Black, 18x22 Mesh, One Roll (3034616)
- PHIFER WIRE 48 in W X 84 in L Charcoal Aluminum Insect Screen Cloth (3001772)
- Phifer Window Replacement Screens