Shop All Window Replacement Screens
Phifer
Polyester Improved Visibility Insect Screening, 48 x 50', Black, 18x18 Mesh, One Roll
Mfr # 3040336
Zoro # G808135352
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 48 in.
- Length 50 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3040336
- Zoro # G808135352
- UPC # 47888832941
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 48 in. |
Length | 50 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Black |
Description
Phifer UltraVue2 insect screen is an excellent visibility eVis insect screen The Water Shed Technology coating preserves your viewing clarity by shedding rain water and resisting dirt and grime UltraVue2 has improved durability and toughness Superior openness provides increased airflow and more optical clarity for a crisper outward view
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2021 Chevrolet Camaro / 6-Button Smart Key / PN :13522886 / HYQ4ES (RSK-GM886)
- KOOVA Bike Tire Wall Protector for Bicycle Wall Mount 6 pair (KV-WallProtector-12)
- WRS 32" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 31-2 (01-30031-2)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGLB-00-USA)
- PHIFER Vinylcoated Fiberglass Sun Control Fabric, Blocks 90 Heat, 48 x 25', Charcoal, One Roll (3021117)
- PHIFER Aluminum Screening for Tiny Insects, 72 x 100', Black, 24x22 Mesh, One Roll (3036762)
- PHIFER Fiberglass NoSeeUm Insect Screening, 96 x 25', Charcoal, 20x20 Mesh, One Roll (3040410)
- PHIFER Fiberglass Vent Insect Screening, 36 x 100', Charcoal, One Roll (3003184)
- PHIFER Polyester Improved Visibility Insect Screening, 24 x 25', Black, 18x18 Mesh, One Roll (3040340)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 60 x 25', Black, 17x8 Mesh, One Roll (3025889)
- PRIME-LINE Prime Line PL 7814 60 x 60 in. Make to Fit Screen Kit - White (873166)
- Phifer Window Replacement Screens