Shop All Window Replacement Screens
Phifer
Polyester Improved Visibility Insect Screening, 48 x 25', Black, 18x18 Mesh, One Roll
Mfr # 3040343
Zoro # G108135373
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 48 in.
- Length 25 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phifer
- MFR # 3040343
- Zoro # G108135373
- UPC # 47888833016
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 48 in. |
Length | 25 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Black |
Description
Phifer UltraVue2 insect screen is an excellent visibility eVis insect screen The Water Shed Technology coating preserves your viewing clarity by shedding rain water and resisting dirt and grime UltraVue2 has improved durability and toughness Superior openness provides increased airflow and more optical clarity for a crisper outward view
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3068pri8402RH10B4916)
- EKENA MILLWORK WM445 - 3 1/4"H x 11/16"D x 144"L Casing Flexible Moulding (CASFWM445X144)
- SARGENT 6275HF 6 Pin Key Blank with HF Keyway (6275HF)
- HANGMAN Furniture Tipover Prevention Anti-Tip Kit for Dressers, Curios, Cabinets - Rated 400 lbs in Stud (TK400L)
- PHIFER Fiberglass Screening Kit with 014x100' Spline, Roller and 36 x 25' Screen, Charcoal, One Roll (3022175)
- PHIFER Fiberglass Vent Insect Screening, 36 x 100', Charcoal, One Roll (3003184)
- PHIFER Aluminum Insect Screening, 36 x 50', Black, 18x16 Mesh, One Roll (3030812)
- PHIFER Bright Bronze Insect Screening, 72 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3033419)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 60 x 50', Black, 18x18 Mesh, One Roll (3033723)
- PHIFER Fiberglass Vent Insect Screening, 12 x 100', Charcoal (3003176)
- PHIFER Polyester Improved Visibility Insect Screening, 60 x 50', Black, 18x18 Mesh, One Roll (3040337)
- Phifer Window Replacement Screens