Shop All Window Replacement Screens
Phifer
Polyester Improved Visibility Insect Screening, 30 x 50', Black, 18x18 Mesh, One Roll
Mfr # 3040334
Zoro # G408135356
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 30 in.
- Length 50 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3040334
- Zoro # G408135356
- UPC # 47888832927
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 30 in. |
Length | 50 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Black |
Description
Phifer UltraVue2 insect screen is an excellent visibility eVis insect screen The Water Shed Technology coating preserves your viewing clarity by shedding rain water and resisting dirt and grime UltraVue2 has improved durability and toughness Superior openness provides increased airflow and more optical clarity for a crisper outward view
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Safety Hasp Swvl Blk4.5" (N305-987)
- SCHLAGE Antique Bronze Dummy Knob Lockset, Georgian/Addison (F170 GEO 716 ADD)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK25 (M38801.025.0170)
- SECURITRON Electromagnetic Lock Power Supply (AQL4)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 60 x 50', Black, 18x22 Mesh, One Roll (3034616)
- PHIFER Phifer 3003641 36 x 84 in. Charcoal Sunscreen (139169)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 72 x 100', Black, 18x22 Mesh, One Roll (3034610)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 72 x 100', Charcoal, 20x30 Mesh, One Roll (3003865)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 48 x 25', Black, 18x18 Mesh, One Roll (3021498)
- PHIFER Fiberglass Improved Visibility Insect Screening, 30 x 100', Black, 18x18 Mesh, One Roll (3044520)
- ADFORS 30 in. W X 100 ft. L Bronze Copper Insect Screen Cloth (FCS9457-M)
- Phifer Window Replacement Screens