Shop All Screen Spline
Phifer
Phifer 603076852 0.16 in. Dia. x 25 ft. Screen Spline - Black
Mfr # 603076852
Zoro # G103864407
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 603076852
- Zoro # G103864407
- UPC # 47888186396
- Country of Origin China
- Category Screen Spline
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Easy to install
- Serrated screen spline
- Color: Black
- Size: 0.16" x 25'
- Dimension: 1" H x 4.5" W x 6" L
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU4602LN x 626)
- ZORO SELECT Door Viewer Cover, 1/2" Hole Dia. (19-5001SNK)
- MUBEA Belleville Washers 51CrV4 Phosphate & Oil 60 x 30.5 x 3.5 x 5 (180066)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, 4 In ID, For 3 In Doors (EL43)
- ADFORS Dia x 25FT Gray Spline, .125 (FCS8537-U)
- PRIME-LINE Screen Retainer Spline, 0.250 in, Foam, Black, 500 ft. 1 Roll (P 8133)
- PRIME-LINE Prime Line P 7792 Vinyl Glazing Spline; Gray (766683)
- PRIME-LINE 0.25 in. x 25 foot Roll, Black Spline 24 Pack (P 7530)
- PRIME-LINE Screen Retainer Spline, 0.195 in., 25 foot, Black Single Pack (P 7525)
- PRIMELINE TOOLS Screen Retainer Spline, 0.140 in. (9/64 in.), Black, 250 ft. (1 Roll) (MP7563)
- PRIME-LINE 1/4" Glazing Channel (P 7738)
- Phifer Screen & Storm Door Hardware