Shop All Window Replacement Screens
Phifer
Phifer 3028732 60 in. x 50 ft. Tuffscreen Black Screen
Mfr # 177452
Zoro # G403773324
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phifer
- MFR # 177452
- Zoro # G403773324
- Country of Origin United States
- Category Window Replacement Screens
Description
Features
- Tuffscreen.
- Black screen.
- Heavy duty 17 x 13 mesh vinyl coated polyester insect screening.
- Ideal for use in high-traffic areas.
- Pet resistant & tear & puncture resistant.
- 3 times stronger than regular insect screening.
- Excellent for use in patio & porch enclosures as well as windows & doors.
- Installs like regular insect screening.
- Size - 60 in. X 50 ft.
- Dimension - 61.5 x 4.5 x 4.5 in.
- Item weight - 15.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Lilypad 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3310)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4-1/2X4-1/2 10B 1502)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800140620S)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (3501 x690)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 48 x 100', Black, 18x22 Mesh, One Roll (3034608)
- PHIFER Fiberglass Vent Insect Screening, 6 x 100', Charcoal (3003174)
- PHIFER Fiberglass Improved Visibility Insect Screening, 42 x 100', Black, 18x18 Mesh, One Roll (3044524)
- PHIFER Fiberglass Pool Patio Screening, 60 x 25', Charcoal, 18x14 Mesh, One Roll (3003397)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 36 x 25', Black, 18x18 Mesh, One Roll (3021496)
- PHIFER SCREEN CLOTH BK 36 in. X100' (3039017)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 48x25', Stucco, One Roll (3021119)
- Phifer Window Replacement Screens