Shop All Window Replacement Screens
Phifer
Phifer 3004168 60 in. x 100 ft. Suntex 90 Black Screen
Mfr # 177444
Zoro # G703773116
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phifer
- MFR # 177444
- Zoro # G703773116
- Country of Origin United States
- Category Window Replacement Screens
Description
Features
- Suntex 90.
- Black screen.
- Blocks up to 90% of the sun's heat.
- Made of strong vinyl coated polyester 31% polyester.
- 69% vinyl on polyester.
- Developed originally for use in outdoor furniture.
- Mildew & fade resistant & needs.
- Cleaning with mild soap & water.
- Ideal for use as a shading fabric on windows.
- Doors & porches.
- It is also pet resistant.
- Fabric thickness 0.040 in.
- Size - 60 in. X 100 ft.
- Dimension - 61 x 7 x 7 in.
- Item weight - 66.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 1/2 in (38 mm) Brushed Nickel Traditional Metal Cabinet Knob (BP492338195)
- ZORO SELECT S Hook, 15/32 in. Opening, 3 in. (5LAD1)
- PRIME-LINE Single 1-1/2 in. Steel Roller Assembly, Ball Bearing, Plain Back Housing Single Pack (D 1830)
- ANDOVA TILES ANDOVA TILES Bliss 8" x 8" Porcelain Patterned Wall & Floor Tile, (ANDBLI289)
- PHIFER Vinylcoated Fiberglass Sun Control Insect Screening, 36 x 100', Gray, 20x30 Mesh, One Roll (3003846)
- PHIFER Fiberglass Pool Patio Screening, 72 x 25', Charcoal, 18x14 Mesh, One Roll (3003398)
- PHIFER Aluminum Vent Insect Screening, 6 x 100', Charcoal (3001606)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 60 x 100', Charcoal, 20x30 Mesh, One Roll (3003864)
- PHIFER Bright Bronze Insect Screening, 72 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3033419)
- PHIFER SCREEN CLOTH BK 36 in. X100' (3039017)
- PHIFER 30 in. x 100 ft. Insect Screen Cloth, Gray (5030147)
- Phifer Window Replacement Screens