Shop All Window Replacement Screen
Phifer
Phifer 3003641 36 x 84 in. Charcoal Sunscreen
Mfr # 139169
Zoro # G103772672
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phifer
- MFR # 139169
- Zoro # G103772672
- Country of Origin United States
- Category Window Replacement Screen
Description
Features
- 36 x 84 in. Charcoal Sunscreen
- Replaces Regular Insect Screening & Offers An Easy & Practical Method Of Improving The Energy Efficiency Of Windows & Doors
- Specially Woven Exterior Solar Screen That Blocks Up To 70% Of Sun's Heat & Glare Before It Reaches The Glass Surface
- Absorbs & Dissipates Sun's Heat & Glare
- Easy Installation On Any Type Size Window & May Be Removed & Stored If Full Heat Gain Is Wanted
- Dimension - 36 L x 2.25 W x 2.25 H in.
- Item Weight - 1.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, 12 VAC, Radius FP, US26D (7110-340-652-00)
- KIPP Magnet, neodymium, shallow pot, dia. 13 mm, M5 external thread (K0553.24)
- X1 TOOLS 3-3/8 Hook Screw 12 Screws by X1 Tools (X1E-CON-SCR-HOO-2030x12)
- CORBIN RUSSWIN Classroom Intruder Mortise Lockbody Only, Satin Chrome (ML2072 LL 626)
- PHIFER Phifer 3000043 Screen HDPK BR-AL; Aluminum - 36 in. x 84 ft. (3000043)
- PHIFER Bright Bronze Insect Screening, 24 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001818)
- PHIFER 72 in. x 100 ft. Insect Screen Cloth, Charcoal (5030144)
- PHIFER Fiberglass Pool Patio Screening, 72 x 25', Charcoal, 18x14 Mesh, One Roll (3003398)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 60 x 100', Gray, 20x30 Mesh, One Roll (3003848)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 30 x 50', Black, 17x8 Mesh, One Roll (3004132)
- PHIFER WIRE UltraVue 2 30 in. W X 100 ft. L Black Polyester Screen Cloth (3039016)
- Phifer Window Replacement Screen