Shop All Window Replacement Screens
Phifer
Phifer 3000043 Screen HDPK BR-AL; Aluminum - 36 in. x 84 ft.
Mfr # 3000043
Zoro # G904069414
product price: $35.09
/ea
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3000043
- Zoro # G904069414
- UPC # 47888015887
- Country of Origin China
- Category Window Replacement Screens
Description
Screen HDPK BR-AL, Aluminum - 36 in. x 84 ft.
Cost effective, flexible, easy to install. Does not crease, unravel or dent. Durable and long lasting. Performs well in various climates. Popular pack for contractors and hardware stores. Aluminum Color.
Features- Screen HDPK BR-AL, Aluminum - 36 in. x 84 ft.
- Dimension: 0.1 x 0.1 x 0.1 in.
- Assembled Depth (in.): 0 in.
- Assembled Width (in.): 0 in
- Builders Hardware Product Type: Screen Fabric
- Color Family: Grays
- Color: Silver Gray
- Country of Origin Code: United States of America
- Diameter: 0.01
- Finish: Brite-Kote
- Material: Aluminum
- Mesh: 18x16
- Product Height (in.): 1200 in
- Product Width (in.): 48 in.
- Roll Length (ft.): 100
- Roll Width (in.): 48
- Screen Type: Insect
- Screen width (in.): 48
- Thickness (In.): 0.012
- Unrolled mesh length (ft.): 100
- Width: 36"
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1555)
- MASTER LOCK Combination Stainless Steel Padlock, 1 7/8 in. Wide, Black/Silver (1525)
- BLUM 95 Degree Self-closing Doweled Overlay Thick Door Hinge (71T9580)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- PHIFER Wire 30 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043871)
- PHIFER Fiberglass Improved Visibility Insect Screening, 108 x 100', Black, 18x18 Mesh, One Roll (3031331)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 72x100', Gray, One Roll (3004027)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 60 x 25', Black, 17x8 Mesh, One Roll (3025889)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 36 x 100', Charcoal, 20x30 Mesh, One Roll (3003862)
- PHIFER 30 in. x 100 ft. Insect Screen Cloth, Gray (5030147)
- ULTRAVUE2 UltraVue 2 48 in. W X 100 ft. L Black Polyester Screen Cloth (3039018)
- Phifer Window Replacement Screens