Shop All Wire Mesh Screens
Phifer
Pet Door and Window Screen, Vinyl Coated Polyester, 96 in W, 100 ft L, 0.025 in Wire Dia, Black
Mfr # 3004131
Zoro # G4841168
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl Coated Polyester
- Mesh Size Range Medium
- Mesh Size 17 x 10
- Wire Dia. 0.025 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3004131
- Zoro # G4841168
- UPC # 047888443642
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 17 x 10 |
Width | 96 in |
Length | 100 ft |
Wire Dia. | 0.025 in |
Details
Item | Pet Door and Window Screen |
Screen Material | Vinyl Coated Polyester |
Color | Black |
Description
Pet Door and Window Screen, Screen Material Vinyl Coated Polyester, Width 96 in, Length 100 ft, Wire Dia. 0.025 in, Black, Mesh Size 17 x 10, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 12 x 12 In (61P.375X12-12)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.25-72)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.250" Thick (1ZAY8)
- ZORO SELECT Flat, Copper, 110, 1/8 x 1 1/2 In, 6 Ft (CUREC00338)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Black (3001260)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3000962)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 50 ft L, 0.011 in Wire Dia, Charcoal (3001017)
- PHIFER Door and Window Screen, Fiberglass, 108 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000022)
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000012)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.018 in Wire Dia, Black (3026269)
- NO-SEE-UMS Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Silver (3003501)
- Phifer Wire Mesh Screens