Shop All Window Replacement Screens
Phifer
Heavy Duty Vinylcoated Polyester Insect Screening, 72 x 25', Black, 17x13 Mesh, One Roll
Mfr # 3030321
Zoro # G408135370
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 72 in.
- Length 25 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3030321
- Zoro # G408135370
- UPC # 47888754755
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 72 in. |
Length | 25 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Black |
Description
Phifer TuffScreen is a heavyduty, tear resistant insect screen TuffScreen is three times stronger than regular insect screen Ideal for areas exposed to heavy wear or potential damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory:Chips:Toyota Transponder G Chip (CHIP-TOY-G)
- PEMKO Double Door Weatherstrip, Brush, 7ft L, Blk (GG18041DNB84)
- HPC HPC: HPC Rigid Tension Tool - Double Sided Straight (TR-3) (HPC-TR-3)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 27.7 lb Pull, Rare Earth Magnets (N52P1000187)
- PHIFER Vinylcoated Fiberglass Sun Control Insect Screening, 36 x 100', Gray, 20x30 Mesh, One Roll (3003846)
- PHIFER Bright Bronze Insect Screening, 30 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001819)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x25', Stucco, One Roll (3021803)
- PHIFER Fiberglass Pool Patio Screening, 72 x 25', Charcoal, 18x14 Mesh, One Roll (3003398)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 84 x 100', Charcoal, 57x16 Mesh, One Roll (3003615)
- PHIFER Heavy-Duty Aluminum Screen, Black, 36x 46'. For windows, doors and porches. (3045760)
- ADFORS CCL Solar Screen, 72" x 100FT (FCS8983-M)
- Phifer Window Replacement Screens