Shop All Window Replacement Screens
Phifer
HD Vinylcoated Polyester NoSeeUm Insect Screening, 72 x 50', Black, 18x22 Mesh, One Roll
Mfr # 3034617
Zoro # G508135386
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 72 in.
- Length 50 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3034617
- Zoro # G508135386
- UPC # 47888788163
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 72 in. |
Length | 50 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Black |
Description
Phifer TuffScreen NoSeeUm is a heavyduty, tighter woven insect screen designed for protection from the smallest of insects TuffScreen is three times stronger than regular insect screen and is ideal for areas exposed to heavy wear or potential damage Precision woven fiberglass screen ensures lasting color, flexibility and curb appeal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Extra Duty Arm Door Closer, Aluminum (1461-EDA AL)
- NATIONAL GUARD Facemount Overhead Door Seal, 6 Ft (197NA-6)
- HARDWARE RESOURCES Heavy Duty 3 mm Cam Adj Zinc Die Cast Plate with Euro Screws for 500 Series Euro Hinges (400.0P74.75)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Chrome 4" (BDS425U26)
- PHIFER Polyester Improved Visibility Insect Screening, 36 x 25', Black, 18x18 Mesh, One Roll (3040342)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 60 x 50', Black, 18x18 Mesh, One Roll (3033723)
- PHIFER Polyester Improved Visibility Insect Screening, 48 x 50', Black, 18x18 Mesh, One Roll (3040336)
- PHIFER 36 in. x 100 ft. Suntex 90 Black Screen (177437)
- PHIFER Fiberglass Insect Screen Kit w60'x14 Spline, Roller 36x25' Screen, Blk, 18x18 Mesh, One Roll (3032373)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 60 x 96', Black, 17x8 Mesh, One Roll (3032233)
- PHIFER WIRE 36 in. W X 50 ft. L Bronze Copper Insect Screen Cloth (3001826)
- Phifer Window Replacement Screens