Shop All Window Replacement Screens
Phifer
HD Vinylcoated Polyester NoSeeUm Insect Screening, 48 x 100', Black, 18x22 Mesh, One Roll
Mfr # 3034608
Zoro # G708135346
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 48 in.
- Length 100 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3034608
- Zoro # G708135346
- UPC # 47888788071
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 48 in. |
Length | 100 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Black |
Description
Phifer TuffScreen NoSeeUm is a heavyduty, tighter woven insect screen designed for protection from the smallest of insects TuffScreen is three times stronger than regular insect screen and is ideal for areas exposed to heavy wear or potential damage Precision woven fiberglass screen ensures lasting color, flexibility and curb appeal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 021, Viton, 0.07 In., PK25 (1RGT7)
- COMMAND ACCESS TECHNOLOGIES Electrified Hinges (ETH2W4540 626 CH-BB79)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 FLA 609)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 5" (MM120135)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 96 x 100', Black, 18x22 Mesh, One Roll (3034612)
- PHIFER Fiberglass Vent Insect Screening, 12 x 100', Charcoal (3003176)
- PHIFER 36x84 CHAR Sunscreen (3003641)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 90 Heat, 72x100', Stucco, One Roll (3004183)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x100', Stucco, One Roll (3004079)
- PHIFER 36 in. x 100 ft. Suntex 90 Black Screen (177437)
- PHIFER Aluminum Screening for Tiny Insects, 48 x 100', Black, 24x22 Mesh, One Roll (3036760)
- Phifer Window Replacement Screens