Shop All Window Replacement Screens
Phifer
HD Vinylcoated Polyester NoSeeUm Insect Screening, 36 x 100', Black, 18x22 Mesh, One Roll
Mfr # 3034607
Zoro # G008135305
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 36 in.
- Length 100 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3034607
- Zoro # G008135305
- UPC # 47888788064
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 36 in. |
Length | 100 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Black |
Description
Phifer TuffScreen NoSeeUm is a heavyduty, tighter woven insect screen designed for protection from the smallest of insects TuffScreen is three times stronger than regular insect screen and is ideal for areas exposed to heavy wear or potential damage Precision woven fiberglass screen ensures lasting color, flexibility and curb appeal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Julienne Interior Dummy Handleset Trim Mansion or Philbrook ORB (06605--J10020)
- KEYLESSFACTORY VW HU162T Key Blade (10 PACK) (MTK-HU162T)
- ZORO SELECT Disc Magnet, Neodymium, 2.6 lb. Pull, PK10 (2VAE3)
- LAB LAB: Best A2 Top Pin .187-15B (100 Polybag)(FN187) (LAB-B15BP1)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 90 Heat, 60x100', Brown, One Roll (3004175)
- PHIFER Aluminum Screening for Tiny Insects, 72 x 100', Black, 24x22 Mesh, One Roll (3036762)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 120 x 100', Black, 18x22 Mesh, One Roll (3026670)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 90 Heat, 36x100', Beige, One Roll (3008483)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 60 x 25', Black, 17x8 Mesh, One Roll (3025889)
- PHIFER 30 in. x 100 ft. Insect Screen Cloth, Gray (5030147)
- PHIFER WIRE Phifer Wire 3000956 0.011 Gauge Aluminum Replacement Screen (5033956)
- Phifer Window Replacement Screens