Shop All Window Replacement Screens
Phifer
Fiberglass Vent Insect Screening, 8 x 100', Charcoal, 1 Roll
Mfr # 3003175
Zoro # G807938589
product price: $26.45
/ea
Sold in multiples of 3 for $79.35
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Width 8 in.
- Length 100 ft.
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3003175
- Zoro # G807938589
- UPC # 47888272105
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 8 in. |
Length | 100 ft. |
Details
Screen Material | Fiberglass |
Color | Charcoal |
Description
Designed for use in foundations and attics, Phifer vent mesh provides insect protection and allows good air ventilation It meets most building codes for net free areas, and is available in aluminum and fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Mulholland 12 inch 305mm Center-to-Center Champagne Bronze Appliance Pull (BP53532CZ)
- SARGENT Cylindrical Lock, 2860-7G05 LL 26D (2860-7G05 LL 26D)
- MIDWEST FASTENER 3-1/2 Satin Nickel Plated Steel Non-Mortise Hinges 2PK (37385)
- CROWN 2" Bar Pull Cabinet Knob Matte Black Finish (CHK102BK)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 96 x 25', Black, 17x8 Mesh, One Roll (3036051)
- PHIFER Fiberglass Insect Screen Kit w60'x14 Spline, Roller 36x25' Screen, Blk, 18x18 Mesh, One Roll (3032373)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 72 x 100', Black, 18x22 Mesh, One Roll (3034610)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x100', Gray, One Roll (3004024)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 108 x 100', Black, 18x22 Mesh, One Roll (3034613)
- PHIFER Aluminum Vent Insect Screening, 6 x 100', Charcoal (3001606)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 84 x 100', Silver Gray, 57x16 Mesh, One Roll (3003586)
- Phifer Window Replacement Screens