Shop All Window Replacement Screens
Phifer
Fiberglass Vent Insect Screening, 6 x 100', Charcoal
Mfr # 3003174
Zoro # G908135269
product price: $19.19
/ea
Sold in multiples of 4 for $76.76
$76.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Width 6 in.
- Length 100 ft.
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3003174
- Zoro # G908135269
- UPC # 47888272105
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 6 in. |
Length | 100 ft. |
Details
Screen Material | Fiberglass |
Color | Charcoal |
Description
Designed for use in foundations and attics, Phifer vent mesh provides insect protection and allows good air ventilation It meets most building codes for net free areas, and is available in aluminum and fiberglass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3 in. x 7 in., Steel Painted Gray Door Latch Shield (U 9500)
- MOHAWK Mohawk Advance 12 x 36 Carpet Tile with EnviroStrand PET Fiber in Cross Walk 72 sq ft per carton (EQ800-949)
- PRIME-LINE Extension Spring, 5/8 in. x 2-1/2 in. , 0.072 in. Diameter, Single (SP 9610)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP7238160195)
- PHIFER Heavy-Duty Aluminum Screen, Black, 36x 46'. For windows, doors and porches. (3045760)
- PHIFER Aluminum Vent Insect Screening, 8 x 100', Charcoal (3001609)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 60 x 100', Black, 18x22 Mesh, One Roll (3034609)
- PHIFER Polyester Improved Visibility Insect Screening, 36 x 25', Black, 18x18 Mesh, One Roll (3040342)
- PHIFER Wire 30 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043871)
- PHIFER Vinylcoated Fiberglass Sun Control Insect Screening, 36 x 100', Gray, 20x30 Mesh, One Roll (3003846)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 36 x 25', Black, 18x18 Mesh, One Roll (3021496)
- Phifer Window Replacement Screens