Shop All Window Replacement Screens
Phifer
Fiberglass Vent Insect Screening, 36 x 100', Charcoal, One Roll
Mfr # 3003184
Zoro # G708135322
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Width 36 in.
- Length 100 ft.
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3003184
- Zoro # G708135322
- UPC # 47888233175
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 36 in. |
Length | 100 ft. |
Details
Screen Material | Fiberglass |
Color | Charcoal |
Description
Designed for use in foundations and attics, Phifer vent mesh provides insect protection and allows good air ventilation It meets most building codes for net free areas, and is available in aluminum and fiberglass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Double Door Weatherstrip, 7 ft, Black (14RDKB-7)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60001ED3)
- DIGILOCK Manager Override Key (01-PKPJ1-R1)
- STRYBUC Tilt And Turn Handle Silver (40-1000)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 60 x 100', Gray, 20x30 Mesh, One Roll (3003848)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 36 x 50', Black, 18x22 Mesh, One Roll (3034614)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x25', Black, One Roll (3030803)
- PHIFER Wire 72 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043882)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 72 x 25', Black, 17x13 Mesh, One Roll (3030321)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 90 Heat, 60x100', Brown, One Roll (3004175)
- PHIFER 72 in. x 100 ft. Insect Screen Cloth, Charcoal (5030144)
- Phifer Window Replacement Screens