Shop All Window Replacement Screens
Phifer
Fiberglass Vent Insect Screening, 12 x 100', Charcoal
Mfr # 3003176
Zoro # G608135316
product price: $34.99
/ea
Sold in multiples of 2 for $69.98
$69.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Width 12 in.
- Length 100 ft.
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3003176
- Zoro # G608135316
- UPC # 47888680115
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 12 in. |
Length | 100 ft. |
Details
Screen Material | Fiberglass |
Color | Charcoal |
Description
Designed for use in foundations and attics, Phifer vent mesh provides insect protection and allows good air ventilation It meets most building codes for net free areas, and is available in aluminum and fiberglass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Box, Wall Mount, 300 Key Cap. (CB13238)
- KABA ILCO Auxiliary Lock, Jimmyproof Deadlock, Bronz (530-53-51)
- ORBITA Lock for Door with RFID Smart Hotel Guest Room Control System - BLACK (OTC-E3442)
- SCHLAGE Passage/Deadbolt Set, MdmDuty, SngleCylndr (S210PD SAT 605)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 84 x 50', Black, 17x13 Mesh, One Roll (3040240)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 48 x 50', Black, 18x22 Mesh, One Roll (3034615)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x25', Stucco, One Roll (3021801)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x100', Stucco, One Roll (3004079)
- PHIFER Vinylcoated Fiberglass Sun Control Fabric, Blocks 90 Heat, 48 x 25', Charcoal, One Roll (3021117)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x25', Stucco, One Roll (3021803)
- ADFORS SCREEN 30""X7' CHAR (FCS9369-M)
- Phifer Window Replacement Screens