Shop All Window Replacement Screens
Phifer
Fiberglass Pool Patio Screening, 72 x 25', Charcoal, 18x14 Mesh, One Roll
Mfr # 3003398
Zoro # G408135257
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Width 72 in.
- Length 25 ft.
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3003398
- Zoro # G408135257
- UPC # 47888318506
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 72 in. |
Length | 25 ft. |
Details
Screen Material | Fiberglass |
Color | Charcoal |
Description
Phifer 18 x 14 Pool and Patio insect screen is stronger than standard insect screen It is ideal for large openings that require extra strength such as pool, porch or patio enclosures Precision woven fiberglass screen ensures lasting color, flexibility and curb appeal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 214, Viton, 0.13 In., PK25 (1CTC7)
- ZORO SELECT Raised Face PTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #300 (BULK-FG-1101)
- TRIMLITE 34" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (2168pri8401GL)
- PEDESTAL PRO Entry Pedestal, 48"H, Stainless Steel (ADA-SS-TWR-47X4X4)
- PHIFER Aluminum Screening for Tiny Insects, 48 x 50', Black, 24x22 Mesh, One Roll (3036765)
- PHIFER Fiberglass NoSeeUm Insect Screening, 96 x 25', Charcoal, 20x20 Mesh, One Roll (3040410)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 48 x 25', Black, 18x18 Mesh, One Roll (3021498)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 36 x 100', Black, 17x8 Mesh, One Roll (3004127)
- PHIFER Heavy-Duty Aluminum Screen, Black, 48x 46'. For windows, doors and porches. (3045759)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 84 x 50', Black, 18x22 Mesh, One Roll (3034618)
- ADFORS 48 in. W X 25 ft. L Charcoal Aluminum Insect Screen Cloth (FCS9366-M)
- Phifer Window Replacement Screens