Shop All Window Replacement Screens
Phifer
Fiberglass Pool Patio Screening, 60 x 25', Charcoal, 18x14 Mesh, One Roll
Mfr # 3003397
Zoro # G008135336
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Width 60 in.
- Length 25 ft.
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3003397
- Zoro # G008135336
- UPC # 47888318490
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 60 in. |
Length | 25 ft. |
Details
Screen Material | Fiberglass |
Color | Charcoal |
Description
Phifer 18 x 14 Pool and Patio insect screen is stronger than standard insect screen It is ideal for large openings that require extra strength such as pool, porch or patio enclosures Precision woven fiberglass screen ensures lasting color, flexibility and curb appeal
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSWD-5)
- DELTANA Magnetic Door Holder 3" Black (MDH30U19)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 22mm ID, PK50 (ZUSAH2.5X22)
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 (U38805.006.0187)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 30 x 100', Black, 17x8 Mesh, One Roll (3004126)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 36 x 100', Charcoal, 20x30 Mesh, One Roll (3003862)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 60 x 25', Black, 17x8 Mesh, One Roll (3025889)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 84 x 100', Charcoal, 57x16 Mesh, One Roll (3003615)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 72 x 25', Black, 17x8 Mesh, One Roll (3036050)
- PHIFER Fiberglass Improved Visibility Insect Screening, 48 x 100', Black, 18x18 Mesh, One Roll (3044525)
- PHIFER WIRE 36 in. W X 100 ft. L Black Polyester Sun Screen Cloth (3004166)
- Phifer Window Replacement Screens