Shop All Window Replacement Screens
Phifer
Fiberglass NoSeeUm Insect Screening, 108 x 100', Charcoal, 20x20 Mesh, One Roll
Mfr # 3035539
Zoro # G708135308
product price: $498.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$498.99
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Width 108 in.
- Length 100 ft.
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3035539
- Zoro # G708135308
- UPC # 47888796007
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 108 in. |
Length | 100 ft. |
Details
Screen Material | Fiberglass |
Color | Charcoal |
Description
Phifer 20 x 20 NoSeeUm insect screen is a slightly tighter woven mesh designed to control tiny insects While densely woven, this screen still allows good ventilation and visibility Precision woven fiberglass screen ensures lasting color, flexibility and curb appeal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Storeroom (7KC37D15DSTK626)
- SOSS 1-3/8" W x 5-1/2" H Satin Brass Concealed Hinge (220US4)
- OLYMPUS 300SD - Sliding Door Plunger Lock - N Series National - 26D - Satin Chrome KD (OLY-300SD-26D78-KD)
- BEA Industrial Microwave Sensor, Microwave (10FALCON)
- PHIFER Polyester Improved Visibility Insect Screening, 24 x 25', Black, 18x18 Mesh, One Roll (3040340)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x100', Gray, One Roll (3004026)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 96 x 100', Charcoal, 57x16 Mesh, One Roll (3003616)
- PHIFER Fiberglass NoSeeUm Insect Screening, 96 x 25', Charcoal, 20x20 Mesh, One Roll (3040410)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 60 x 100', Charcoal, 20x30 Mesh, One Roll (3003864)
- PHIFER Fiberglass Improved Visibility Insect Screening, 108 x 100', Black, 18x18 Mesh, One Roll (3031331)
- PHIFER 72 in. x 100 ft. Insect Screen Cloth, Charcoal (5030144)
- Phifer Window Replacement Screens