Shop All Window Replacement Screens
Phifer
Fiberglass Improved Visibility Insect Screening, 48 x 100', Black, 18x18 Mesh, One Roll
Mfr # 3044525
Zoro # G208135389
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Width 48 in.
- Length 100 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3044525
- Zoro # G208135389
- UPC # 47888856169
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 48 in. |
Length | 100 ft. |
Details
Screen Material | Fiberglass |
Color | Black |
Description
Phifer BetterVue is an improved Visibility screen iVis This screen is engineered to provide premium outward visibility and superior airflow without sacrificing insect protection BetterVue offers an excellent viewing experience when the focus is on the view
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (3068pri8730BF)
- HES Mounting TabHES Electric Strikes (152)
- BALDWIN Estate Venetian Bronze Deadbolts (8231.112)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- PHIFER Polyester Improved Visibility Insect Screening, 36 x 50', Black, 18x18 Mesh, One Roll (3040335)
- PHIFER Aluminum Vent Insect Screening, 12 x 100', Charcoal (3001611)
- PHIFER 48 in. x 100 ft. Insect Screen Cloth, Gray (5030150)
- PHIFER Polyester Improved Visibility Insect Screening, 36 x 25', Black, 18x18 Mesh, One Roll (3040342)
- PHIFER Bright Bronze Insect Screening, 24 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001818)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 60 x 100', Charcoal, 57x16 Mesh, One Roll (3003613)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x100', Gray, One Roll (3004024)
- Phifer Window Replacement Screens