Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Vinyl Coated Polyester, 96 in W, 100 ft L, 0.018 in Wire Dia, Black
Mfr # 3014089
Zoro # G4841046
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl Coated Polyester
- Mesh Size Range Medium
- Mesh Size 17 x 13
- Wire Dia. 0.018 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3014089
- Zoro # G4841046
- UPC # 047888620036
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 17 x 13 |
Width | 96 in |
Length | 100 ft |
Wire Dia. | 0.018 in |
Details
Item | Door and Window Screen |
Screen Material | Vinyl Coated Polyester |
Color | Black |
Description
Door and Window Screen, Screen Material Vinyl Coated Polyester, Width 96 in, Length 100 ft, Wire Dia. 0.018 in, Black, Mesh Size 17 x 13, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/4 x1/2 In, 8 ft (6ALW9)
- ZORO SELECT Weatherstrip, P, Brown, Length 17 ft. (5MFK3)
- ZORO SELECT Rubber, SBR, 1/2 Th x 6 In W, 25 Ft, Black (BULK-RS-SBRHS60-81)
- ONLINEMETALS 3" OD x 0.25" Wall x 2.5" ID Aluminum Round Tube 6061-T6-Extruded (7061)
- PHIFER Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia, Black (3001222)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 50 ft L, 0.011 in Wire Dia, Bright (3033848)
- PHIFER Door and Window Screen, Galvanized Steel, 48 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007626)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 50 ft L, 0.011 in Wire Dia, Charcoal (3001017)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.025 in Wire Dia, Black (3004130)
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000012)
- ADFORS Invisible Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.008 in Wire Dia, Charcoal (FCS8480-M)
- Phifer Wire Mesh Screens