Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Vinyl Coated Polyester, 84 in W, 100 ft L, 0.018 in Wire Dia, Black
Mfr # 3026270
Zoro # G4841055
original price:
$470.99
5% off
new price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl Coated Polyester
- Mesh Size Range Medium
- Mesh Size 17 x 13
- Wire Dia. 0.018 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3026270
- Zoro # G4841055
- UPC # 047888720965
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 17 x 13 |
Width | 84 in |
Length | 100 ft |
Wire Dia. | 0.018 in |
Details
Item | Door and Window Screen |
Screen Material | Vinyl Coated Polyester |
Color | Black |
Description
Door and Window Screen, Screen Material Vinyl Coated Polyester, Width 84 in, Length 100 ft, Wire Dia. 0.018 in, Black, Mesh Size 17 x 13, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 x 60 In (2FKW1)
- E. JAMES Sheet Rubber, 1/4, 36" x 35ft Neo Economy 70 (50070-1/4-35)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9335-M)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 3/4" Dia. (15333_36_0)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 36 in W, 50 ft L, 0.018 in Wire Dia, Black (3028730)
- PHIFER Door and Window Screen, Galvanized Steel, 48 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007626)
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003384)
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003524)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3009317)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 96 in W, 50 ft L, 0.018 in Wire Dia, Black (3030800)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3002527)
- Phifer Wire Mesh Screens