Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Vinyl Coated Polyester, 48 in W, 50 ft L, 0.018 in Wire Dia, Black
Mfr # 3028731
Zoro # G4841000
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl Coated Polyester
- Mesh Size Range Medium
- Mesh Size 17 x 13
- Wire Dia. 0.018 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3028731
- Zoro # G4841000
- UPC # 047888741625
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 17 x 13 |
Width | 48 in |
Length | 50 ft |
Wire Dia. | 0.018 in |
Details
Item | Door and Window Screen |
Screen Material | Vinyl Coated Polyester |
Color | Black |
Description
Door and Window Screen, Screen Material Vinyl Coated Polyester, Width 48 in, Length 50 ft, Wire Dia. 0.018 in, Black, Mesh Size 17 x 13, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, Gum, 3/16"Thick, 24"x12", 40A (BULK-RS-NAT40-244)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.220" Thick (BULK-PS-ACR-20)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 30A (BULK-RS-N30-121)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (PS-PC-SR-184)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 96 in W, 50 ft L, 0.018 in Wire Dia, Black (3030800)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 108 in W, 100 ft L, 0.018 in Wire Dia, Black (3033329)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 60 in W, 50 ft L, 0.018 in Wire Dia, Black (3028732)
- PHIFER Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007624)
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003524)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Charcoal (3004174)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3032230)
- Phifer Wire Mesh Screens