Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Vinyl Coated Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, BROWN
Mfr # 3004065
Zoro # G4841070
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl Coated Polyester
- Mesh Size Range Medium
- Mesh Size 23 x 16
- Length 100 ft
- Wire Dia. 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3004065
- Zoro # G4841070
- UPC # 047888179527
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 23 x 16 |
Width | 48 in |
Length | 100 ft |
Wire Dia. | 0.025 in |
Details
Item | Door and Window Screen |
Screen Material | Vinyl Coated Polyester |
Color | BROWN |
Description
Door and Window Screen, Screen Material Vinyl Coated Polyester, Width 48 in, Length 100 ft, Wire Dia. 0.025 in, Brown, Mesh Size 23 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Plastic Rod 4 ft L, 1/4 in Dia. (BULK-PR-ACB-307)
- ALOMA SS Shim, Type C, 0.001In, 300 Series, PK20 (C - 0.001)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (18036_36_0)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-22)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Black (3001237)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Silver (3000778)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.025 in Wire Dia, Black (3004130)
- PHIFER Door and Window Screen, Aluminum, 48 in W, 100 ft L, 0.01 in Wire Dia, Black (3001234)
- PHIFER Door and Window Screen, Aluminum, 48 in W, 50 ft L, 0.011 in Wire Dia, Bright (3000776)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 96 in W, 50 ft L, 0.025 in Wire Dia, Black (3027779)
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003384)
- Phifer Wire Mesh Screens