Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia, BROWN
Mfr # 3004064
Zoro # G4841089
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl Coated Polyester
- Mesh Size Range Medium
- Mesh Size 23 x 16
- Length 100 ft
- Wire Dia. 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3004064
- Zoro # G4841089
- UPC # 047888179558
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 23 x 16 |
Width | 36 in |
Length | 100 ft |
Wire Dia. | 0.025 in |
Details
Item | Door and Window Screen |
Screen Material | Vinyl Coated Polyester |
Color | BROWN |
Description
Door and Window Screen, Screen Material Vinyl Coated Polyester, Width 36 in, Length 100 ft, Wire Dia. 0.025 in, Brown, Mesh Size 23 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 24" L, 7/16" W (18S.437-24)
- ZORO SELECT 1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-NFR70-26)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 2 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-39)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 12" W x 1/16" Thick (BULK-PS-PVC-68)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, BROWN (3004065)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Black (3001260)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.01 in Wire Dia, Black (3001228)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.018 in Wire Dia, Black (3026269)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003379)
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003519)
- PHIFER Door and Window Screen, Bronze, 36 in W, 50 ft L, 0.011 in Wire Dia, Bronze (3001826)
- Phifer Wire Mesh Screens