Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Vinyl Coated Polyester, 120 in W, 100 ft L, 0.018 in Wire Dia, Black
Mfr # 3019189
Zoro # G4841028
original price:
$793.51
9% off
new price: $714.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$714.99
Free 30-Day Returns
Key Features
- Screen Material Vinyl Coated Polyester
- Mesh Size Range Medium
- Mesh Size 17 x 13
- Wire Dia. 0.018 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3019189
- Zoro # G4841028
- UPC # 047888667901
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 17 x 13 |
Width | 120 in |
Length | 100 ft |
Wire Dia. | 0.018 in |
Details
Item | Door and Window Screen |
Screen Material | Vinyl Coated Polyester |
Color | Black |
Description
Door and Window Screen, Screen Material Vinyl Coated Polyester, Width 120 in, Length 100 ft, Wire Dia. 0.018 in, Black, Mesh Size 17 x 13, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (PS-UHMW-ESD-224)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/4 In Wx36 In L (O1316346)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS (Hammertone 304#4-22Gx48x48)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.375" Thick (1ZAL9)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 108 in W, 100 ft L, 0.018 in Wire Dia, Black (3033329)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 96 in W, 50 ft L, 0.018 in Wire Dia, Black (3030800)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.018 in Wire Dia, Black (3026269)
- PHIFER Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia, Black (3001222)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 50 ft L, 0.011 in Wire Dia, Bright (3033848)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.008 in Wire Dia, Charcoal (3030802)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Charcoal (3001021)
- Phifer Wire Mesh Screens