Shop All Wire Mesh Screens
This Product is Discontinued
Phifer
Door and Window Screen, Fiberglass, 96 in W, 50 ft L, 0.013 in Wire Dia, Charcoal (Discontinued)
Mfr # 3029454
Zoro # G4841280
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Screen Material Fiberglass
- Mesh Size Range Medium
- Mesh Size 18 x 14
- Width 96 in
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3029454
- Zoro # G4841280
- UPC # 047888748235
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 14 |
Width | 96 in |
Length | 50 ft |
Wire Dia. | 0.013 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Door and Window Screen |
Screen Material | Fiberglass |
Color | Charcoal |
Description
Door and Window Screen, Screen Material Fiberglass, Width 96 in, Length 50 ft, Wire Dia. 0.013 in, Charcoal, Mesh Size 18 x 14, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.