Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal
Mfr # 3003520
Zoro # G6081774
original price:
$417.60
49% off
new price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size Range Fine
- Mesh Size 20 x 20
- Length 100 ft
- Wire Dia. 0.013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3003520
- Zoro # G6081774
- UPC # 047888087389
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Fine |
Mesh Size | 20 x 20 |
Width | 60 in |
Length | 100 ft |
Wire Dia. | 0.013 in |
Details
Item | Door and Window Screen |
Screen Material | Fiberglass |
Color | Charcoal |
Description
Door and Window Screen, Screen Material Fiberglass, Width 60 in, Length 100 ft, Wire Dia. 0.013 in, Charcoal, Mesh Size 20 x 20, Mesh Size Range Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS White/Black Gravoply 2 21919, 0.062 X 24.000 X 48.000 [Each] (SGRAV2.062X24X48WHBK21919)
- RUBBER-CAL Neoprene Sheet, 50A, Smooth Finish, No Backing, Black, 0.093" Thickness, 36" Width, 48" Length (30-005-093)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 2 In Hexx6 Ft L (2HJW9)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 24" W x 0.002" Thick (G15-2F-24X25)
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003519)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003518)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.025 in Wire Dia, Black (3004130)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003379)
- PHIFER Door and Window Screen, Bronze, 48 in W, 50 ft L, 0.011 in Wire Dia, Bronze (3001828)
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000012)
- ADFORS Door and Window Screen, Fiberglass, 30 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8553-M)
- Phifer Wire Mesh Screens