Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Charcoal
Mfr # 3003518
Zoro # G6154994
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size Range Fine
- Mesh Size 20 x 20
- Length 100 ft
- Wire Dia. 0.013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3003518
- Zoro # G6154994
- UPC # 047888087303
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Fine |
Mesh Size | 20 x 20 |
Width | 36 in |
Length | 100 ft |
Wire Dia. | 0.013 in |
Details
Item | Door and Window Screen |
Screen Material | Fiberglass |
Color | Charcoal |
Description
Door and Window Screen, Screen Material Fiberglass, Width 36 in, Length 100 ft, Wire Dia. 0.013 in, Charcoal, Mesh Size 20 x 20, Mesh Size Range Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 120 In (2FHN1)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23188S100-B3)
- POLYVANCE 5003R11 FIBERFLEX ROUND ROD 30 ROLL (URR10-02-03-BK)
- ZORO SELECT Rod, Steel, 1018, 1 1/8 In Dia x 6 Ft (2HJL3)
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003520)
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003519)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 36 in W, 50 ft L, 0.018 in Wire Dia, Black (3028730)
- PHIFER Door and Window Screen, Galvanized Steel, 48 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007626)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Charcoal (3004174)
- PHIFER Door and Window Screen, Fiberglass, 108 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000022)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 48 in W, 50 ft L, 0.018 in Wire Dia, Black (3028731)
- Phifer Wire Mesh Screens