Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Bronze, 36 in W, 50 ft L, 0.011 in Wire Dia, Bronze
Mfr # 3001826
Zoro # G6111813
original price:
$302.45
8% off
new price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Bronze
- Mesh Size Range Medium
- Mesh Size 18 x 14
- Length 50 ft
- Wire Dia. 0.011 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3001826
- Zoro # G6111813
- UPC # 047888397112
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 14 |
Width | 36 in |
Length | 50 ft |
Wire Dia. | 0.011 in |
Details
Item | Door and Window Screen |
Screen Material | Bronze |
Color | Bronze |
Description
Door and Window Screen, Screen Material Bronze, Width 36 in, Length 50 ft, Wire Dia. 0.011 in, Bronze, Mesh Size 18 x 14, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.750" Thick (BULK-PS-PP-588)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 4" W (HF/2504-72)
- E. JAMES Rubber Sheet, SBR, 1/8"Thick, 24"x12", 70A (1500-1/8B)
- ONLINEMETALS 2" x 2" x 0.125" Stainless Angle 304/304L (11)
- PHIFER Door and Window Screen, Bronze, 48 in W, 50 ft L, 0.011 in Wire Dia, Bronze (3001828)
- PHIFER Door and Window Screen, Bronze, 30 in W, 50 ft L, 0.011 in Wire Dia, Bronze (3001825)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Black (3001260)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 60 in W, 50 ft L, 0.025 in Wire Dia (3004135)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3032230)
- PHIFER Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007624)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004173)
- Phifer Wire Mesh Screens