Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Silver
Mfr # 3000742
Zoro # G4841396
original price:
$224.99
7% off
new price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Aluminum
- Mesh Size Range Medium
- Mesh Size 18 x 16
- Width 72 in
- Wire Dia. 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3000742
- Zoro # G4841396
- UPC # 047888019885
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 16 |
Width | 72 in |
Length | 100 ft |
Wire Dia. | 0.01 in |
Details
Item | Door and Window Screen |
Screen Material | Aluminum |
Color | Silver |
Description
Door and Window Screen, Screen Material Aluminum, Width 72 in, Length 100 ft, Wire Dia. 0.01 in, Silver, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL SERVICE KREFELD Ground Flat Stock, AISI A2-3/8X1 1/2X18, Alloyed Tool Steel (23633/8i1x1/2i18X)
- ZORO SELECT Roll, Vinyl, 1/4 Th x 36 In W, 50 Ft L, Blk (BULK-RS-PVC70-37)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6063-T6 Extruded (18129)
- ONLINEMETALS 0.625" OD x 0.083" Wall x 0.459" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21424)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Silver (3000778)
- PHIFER Door and Window Screen, Aluminum, 48 in W, 50 ft L, 0.011 in Wire Dia, Bright (3000776)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 96 in W, 100 ft L, 0.025 in Wire Dia, Black (3004131)
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003384)
- PHIFER Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia, Black (3001236)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 60 in W, 100 ft L, 0.025 in Wire Dia (3004129)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X48)
- Phifer Wire Mesh Screens