Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Charcoal
Mfr # 3000976
Zoro # G4841369
original price:
$236.99
6% off
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Aluminum
- Mesh Size Range Medium
- Mesh Size 18 x 16
- Width 72 in
- Wire Dia. 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phifer
- MFR # 3000976
- Zoro # G4841369
- UPC # 047888028153
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 16 |
Width | 72 in |
Length | 100 ft |
Wire Dia. | 0.01 in |
Details
Item | Door and Window Screen |
Screen Material | Aluminum |
Color | Charcoal |
Description
Door and Window Screen, Screen Material Aluminum, Width 72 in, Length 100 ft, Wire Dia. 0.01 in, Charcoal, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A (330-1/8XTAPE)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.250" Thick (PS-UHMW-ESD-21)
- ZORO SELECT Tapered Cork, Trade Size 26, PK10 (4NMD8)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 50A (BULK-RS-N50-885)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Charcoal (3001021)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 60 in W, 100 ft L, 0.025 in Wire Dia (3004129)
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003384)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003379)
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003520)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 50 ft L, 0.011 in Wire Dia, Charcoal (3001017)
- ADFORS Door and Window Screen, Galvanized Steel, 48 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9633-M)
- Phifer Wire Mesh Screens