Shop All Window Replacement Screens
Phifer
Bright Bronze Insect Screening, 72 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll
Mfr # 3033393
Zoro # G808135307
product price: $1,149.99
/ea
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Bronze
- Width 72 in.
- Length 100 ft.
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3033393
- Zoro # G808135307
- UPC # 47888778966
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 72 in. |
Length | 100 ft. |
Details
Screen Material | Bronze |
Color | Bronze |
Description
Phifer's Bronze insect screen is a distinctive choice for inland and coastal areas The bright color weathers to a beautiful dark bronze finish It is the longest lasting choice for screening, often showcased on historic homes and buildings and as unique architectural accents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Front, Black/Silver (1525LF)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G366 (KC-SNM-NK-366)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 40 (60000AD3)
- SARTODOORS Slab Interior Door, 32" x 84", White (PLANUM2102S-WS-3284)
- PHIFER Polyester Improved Visibility Insect Screening, 96 x 50', Black, 18x18 Mesh, One Roll (3040339)
- PHIFER 72 in. x 100 ft. Insect Screen Cloth, Charcoal (5030144)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 30 x 50', Black, 17x8 Mesh, One Roll (3004132)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 48 x 100', Charcoal, 57x16 Mesh, One Roll (3003612)
- PHIFER Aluminum Screening for Tiny Insects, 60 x 100', Black, 24x22 Mesh, One Roll (3036761)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 30 x 100', Black, 17x8 Mesh, One Roll (3004126)
- WRS WRS All-in-ONE Screen Repair Kit-36"84" Black Fiberglass (087-SRK-7)
- Phifer Window Replacement Screens