Shop All Window Replacement Screens
Phifer
Bright Bronze Insect Screening, 60 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll
Mfr # 3001823
Zoro # G808135291
product price: $1,027.99
/ea
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Bronze
- Width 60 in.
- Length 100 ft.
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3001823
- Zoro # G808135291
- UPC # 47888149124
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 60 in. |
Length | 100 ft. |
Details
Screen Material | Bronze |
Color | Bronze |
Description
Phifer's Bronze insect screen is a distinctive choice for inland and coastal areas The bright color weathers to a beautiful dark bronze finish It is the longest lasting choice for screening, often showcased on historic homes and buildings and as unique architectural accents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Reed Black Zinc Die Cast w/Steel Strap Handrail Bracket 1-7/8 in. L 150 lb (N830-524)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10F ELA 626)
- GRIPWORKS L Caps-1.250-3.000-0.070-FE-701-89-BLACK, 10PK (720153)
- ZORO SELECT O-Ring, Dash 218, Viton, 0.13 In., PK25 (U38871.012.0125)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 60 x 100', Charcoal, 57x16 Mesh, One Roll (3003613)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 84 x 100', Charcoal, 20x30 Mesh, One Roll (3003866)
- PHIFER Fiberglass Vent Insect Screening, 12 x 100', Charcoal (3003176)
- PHIFER Aluminum Screening for Tiny Insects, 72 x 100', Black, 24x22 Mesh, One Roll (3036762)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 84 x 50', Black, 17x13 Mesh, One Roll (3040240)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 36 x 25', Black, 17x8 Mesh, One Roll (3025887)
- PHIFER Fiberglass Improved Visibility Insect Screening, 48 x 100', Black, 18x18 Mesh, One Roll (3044525)
- Phifer Window Replacement Screens