Shop All Window Replacement Screens
Phifer
Bright Bronze Insect Screening, 36 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll
Mfr # 3028183
Zoro # G008135268
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Bronze
- Width 36 in.
- Length 25 ft.
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phifer
- MFR # 3028183
- Zoro # G008135268
- UPC # 47888736690
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 36 in. |
Length | 25 ft. |
Details
Screen Material | Bronze |
Color | Bronze |
Description
Phifer's Bronze insect screen is a distinctive choice for inland and coastal areas The bright color weathers to a beautiful dark bronze finish It is the longest lasting choice for screening, often showcased on historic homes and buildings and as unique architectural accents
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB410645)
- RICHELIEU HARDWARE 3 in (76.2 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP30576900)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Hw/PA AL)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK100 (1RHB9)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x25', Stucco, One Roll (3021801)
- PHIFER Fiberglass Improved Visibility Insect Screening, 32 x 100', Black, 18x18 Mesh, One Roll (3044521)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 30 x 100', Black, 17x8 Mesh, One Roll (3004126)
- PHIFER Fiberglass Vent Insect Screening, 12 x 100', Charcoal (3003176)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 120 x 100', Black, 18x22 Mesh, One Roll (3026670)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 60 x 100', Charcoal, 57x16 Mesh, One Roll (3003613)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 48 x 100', Charcoal, 20x30 Mesh, One Roll (3003863)
- Phifer Window Replacement Screens