Shop All Window Replacement Screens
Phifer
Bright Bronze Insect Screening, 30 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll
Mfr # 3001819
Zoro # G608135262
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Bronze
- Width 30 in.
- Length 100 ft.
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3001819
- Zoro # G608135262
- UPC # 47888089949
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 30 in. |
Length | 100 ft. |
Details
Screen Material | Bronze |
Color | Bronze |
Description
Phifer's Bronze insect screen is a distinctive choice for inland and coastal areas The bright color weathers to a beautiful dark bronze finish It is the longest lasting choice for screening, often showcased on historic homes and buildings and as unique architectural accents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Grooved Fitting Gasket, Buna-N, 4" (G400T)
- MAJOR Major: Aluma-Guard - AG5-A - Door Guard - Aluminum Finish (MJR-AG5-A)
- MASTER LOCK Latching Hasp, Fixed, Natural, 4-1/2 In. L (704)
- PEDESTAL PRO Car Height Pedestal, 42"H, Powder Coat (42-9C-BLK)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x100', Stucco, One Roll (3004079)
- PHIFER Aluminum Insect Screening, 42 x 100', Charcoal, 18x16 Mesh, One Roll (3000965)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 84 x 100', Charcoal, 20x30 Mesh, One Roll (3003866)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 72 x 100', Charcoal, 20x30 Mesh, One Roll (3003865)
- PHIFER Aluminum Screening for Tiny Insects, 72 x 100', Black, 24x22 Mesh, One Roll (3036762)
- PHIFER Fiberglass Improved Visibility Insect Screening, 96 x 100', Black, 18x18 Mesh, One Roll (3044529)
- ADFORS CHARCOAL P3 POOL AND PATIO PLUS, 60" x 1 (FCS10801-M)
- Phifer Window Replacement Screens